BENCH BRUSH, MEDIUM, POLYESTER BRISTLE, 6½ IN HANDLE L, 6½ IN BRUSH L, ORANGE
BENCH BRUSH, MEDIUM, POLYESTER BRISTLE, 6½ IN HANDLE L, 6½ IN BRUSH L, ORANGE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
BENCH BRUSH, MEDIUM, POLYESTER BRISTLE, 6½ IN HANDLE L, 6½ IN BRUSH L, ORANGE
Technical Specs
- ItemCleaning Brush
- Bristle MaterialPolyester
- Brush Length6 1/2 in
- Bristle ColourOrange
- Chemical ResistantChemical Resistant
- Brush TypeDusting Brush
- Minimum Temperature-20 Degrees C
- FDA CompliantFDA Compliant
- Colour Coding SystemColour Coded
- Bristle Firmness Medium
- Handle Material Plastic
- Handle Length 6 1/2 in
- Overall Length 13 in
- Bristle Length 2 in
- Handle Colour Orange
- Temperature Resistant Temperature Resistant
- Acid Resistant Acid Resistant
- Country of Origin Denmark
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.34
/ EACH