WELDING CHIPPING HAMMER, 11 IN OVERALL L, WOOD HANDLE, PERPENDICULAR, REPLACEABLE HANDLE, STEEL
WELDING CHIPPING HAMMER, 11 IN OVERALL L, WOOD HANDLE, PERPENDICULAR, REPLACEABLE HANDLE, STEEL
VAUGHAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Welder's chipping hammer. Sharp 1-1/4 in blade with back bevel. Tapered point. Drop forged head. Flame treated American hickory handle.
Technical Specs
- ItemWelding Chipping Hammer
- Handle MaterialWood
- Blade Length1 1/4 in
- Overall Length11 in
- Blade OrientationPerpendicular
- Replaceable HandleReplaceable Handle
- Blade ShapeFlat
- FeaturesRust-Resistant Powder Coat Finish, Sure-Lock(TM) Wedged in Tapered Adze Eye
- Head Length7 in
- Includes Beveled FaceBevelled Face Included
- Manufacturers Part Number for Replacement Handle63243
- Hammer Type Welder's Hammer
- Head Weight 12 oz
- Face Material Steel
- Grip Style Plain
- Non-Sparking Non-Sparking
- Dead Blow Hammer Not Dead Blow Hammer
- Blade Width 1 1/4 in
- Handle Attachment Wedged
- Head Material Steel
- Includes Crowned Face Crowned Face Not Included
- Standards AMSE
- Country of Origin United States
(subject to change)
Alternate Products
-
VAUGHAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.03
/ EACH
-
MAYHEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.88
/ EACH