!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAMMER TACKER, 13 1/2 IN OVERALL L, FOR 3/8 IN/1/2 IN STAPLE LEG L, FOR 3/8 IN STAPLE W

HAMMER TACKER, 13 1/2 IN OVERALL L, FOR 3/8 IN/1/2 IN STAPLE LEG L, FOR 3/8 IN STAPLE W

STANLEY

HAMMER TACKER, 13 1/2 IN OVERALL L, FOR 3/8 IN/1/2 IN STAPLE LEG L, FOR 3/8 IN STAPLE W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER TACKER, 13 1/2 IN OVERALL L, FOR 3/8 IN/1/2 IN STAPLE LEG L, FOR 3/8 IN STAPLE W

HAMMER TACKER, 13 1/2 IN OVERALL L, FOR 3/8 IN/1/2 IN STAPLE LEG L, FOR 3/8 IN STAPLE W

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XH48
  • Mfr. Model # BTHTHT550
  • UNSPSC # 27112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Technical Specs

  • ItemHammer Tacker
  • Drive StyleStraight
  • For Staple Leg Length3/8 in, 1/2 in
  • Staple Capacity1250
  • Overall Height3 3/4 in
  • Body MaterialAluminum
  • Compatible StaplesArrow T50(R), Stanley TRA700
  • SeriesAnti-Vibe(R)
  • Stapler Type Standard
  • For Fastener Style Flat Crown Staples
  • For Staple Width 3/8 in
  • Overall Length 13 1/2 in
  • Overall Width 1 1/2 in
  • Body Colour Yellow
  • Features Ideal for Roofing, Longer Durations, The Multi Layer Grip Reduces Shock and Vibration
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list