Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
SLEDGEHAMMER, DOUBLE FACE, LARGE STRIKE FORCE, 10 LBS, BLACK, 36 IN, FORGED AND TEMPERED STEEL
SLEDGEHAMMER, DOUBLE FACE, LARGE STRIKE FORCE, 10 LBS, BLACK, 36 IN, FORGED AND TEMPERED STEEL
GARANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This double-face sledgehammer has a black head and features a design for a large strike force. Its head weighs 10 pounds, the hickory handle measures 36 inches, and its head is made of double-sided forged and tempered steel.
Technical Specs
Item Sledge Hammer
Handle Material Wood
Head Weight 10 lb
Handle Length 36 in
Hammer Type Sledge Hammer
Head Material Forged and Tempered Steel
Overall Length 35 in
Country of Origin Canada
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All