!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT HAMMER HANDLE, 335 MM OVERALL L, WOOD, FOR 1⅜ IN EYE OPENING L, FOR OVAL EYE SHAPE

REPLACEMENT HAMMER HANDLE, 335 MM OVERALL L, WOOD, FOR 1⅜ IN EYE OPENING L, FOR OVAL EYE SHAPE

HALDER SIMPLEX

REPLACEMENT HAMMER HANDLE, 335 MM OVERALL L, WOOD, FOR 1⅜ IN EYE OPENING L, FOR OVAL EYE SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT HAMMER HANDLE, 335 MM OVERALL L, WOOD, FOR 1⅜ IN EYE OPENING L, FOR OVAL EYE SHAPE

REPLACEMENT HAMMER HANDLE, 335 MM OVERALL L, WOOD, FOR 1⅜ IN EYE OPENING L, FOR OVAL EYE SHAPE

HALDER SIMPLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZLP7
  • Mfr. Model # 3244060
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • ItemReplacement Hammer Handle
  • Overall Length335 mm
  • For Eye Opening Width1 1/2 in
  • Compatible with BrandSimplex
  • Compatible with Manufacturer Model Number3026060
  • For Use WithSoft Face Mallets
  • Handle Material Wood
  • For Eye Shape Oval
  • For Eye Opening Length 1 3/8 in
  • Handle Attachment Press Fit
  • Compatible with Series EH 3244
  • Grip Style Plain
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list