!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT HAMMER HANDLE, 35 7/16 IN OVERALL L, HICKORY WOOD, FOR 20 LB MAX HEAD WT

REPLACEMENT HAMMER HANDLE, 35 7/16 IN OVERALL L, HICKORY WOOD, FOR 20 LB MAX HEAD WT

HALDER SUPERCRAFT

REPLACEMENT HAMMER HANDLE, 35 7/16 IN OVERALL L, HICKORY WOOD, FOR 20 LB MAX HEAD WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT HAMMER HANDLE, 35 7/16 IN OVERALL L, HICKORY WOOD, FOR 20 LB MAX HEAD WT

REPLACEMENT HAMMER HANDLE, 35 7/16 IN OVERALL L, HICKORY WOOD, FOR 20 LB MAX HEAD WT

HALDER SUPERCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.79 / EACH

EHC: EHC :
Min Qty 2 = $147.58

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLD3566.1
  • Mfr. Model # 3566.1
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.052 lbs

Product Details

Low vibration on impact. Non-marring nylon faces and durable hickory handles. 31-1/2 inch overall length.

Technical Specs

  • ItemReplacement Hammer Handle
  • Overall Length35 7/16 in
  • For Eye Opening Width1 3/4 in
  • Compatible with BrandSupercraft
  • For Maximum Head Weight20 lb
  • Compatible with Manufacturer Model Number3366.1
  • For Use WithSledge Hammers, Soft Face Mallets
  • IncludesCottor Pin
  • Handle Material Wood
  • For Eye Shape Oval
  • For Eye Opening Length 2 in
  • Handle Attachment Wedged
  • For Minimum Head Weight 20 lb
  • Compatible with Series EH 3566
  • Grip Style Plain
  • Includes Wedges Wedges Included
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list