!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRICKLAYER HAMMER, 11 IN OVERALL L, WOOD HANDLE, PERPENDICULAR, 1⅛ IN FACE DIA, 24 OZ HEAD WT

BRICKLAYER HAMMER, 11 IN OVERALL L, WOOD HANDLE, PERPENDICULAR, 1⅛ IN FACE DIA, 24 OZ HEAD WT

STANLEY

BRICKLAYER HAMMER, 11 IN OVERALL L, WOOD HANDLE, PERPENDICULAR, 1⅛ IN FACE DIA, 24 OZ HEAD WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRICKLAYER HAMMER, 11 IN OVERALL L, WOOD HANDLE, PERPENDICULAR, 1⅛ IN FACE DIA, 24 OZ HEAD WT

BRICKLAYER HAMMER, 11 IN OVERALL L, WOOD HANDLE, PERPENDICULAR, 1⅛ IN FACE DIA, 24 OZ HEAD WT

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.35 / each

EHC: EHC :
Min Qty 4 = $309.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT54-435
  • Mfr. Model # 54-435
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

This bricklayer hammer has a length of 3½ inch, plus it weighs 11 inch with a 24 ounce head weight and a wood handle. It features traditional handle. In addition, it is made of steel, plus it is non-sparking, with a plain grip.

Technical Specs

  • ItemBricklayer Hammer
  • Handle MaterialWood
  • Face Diameter1 1/8 in
  • Face MaterialSteel
  • Grip StylePlain
  • Non-SparkingNot Non-Sparking
  • Dead Blow HammerNot Dead Blow Hammer
  • Face TextureSmooth
  • Handle AttachmentDouble Wedged
  • Head Length8 in
  • Hammer Type Bricklayer's Hammer
  • Head Weight 24 oz
  • Blade Length 3 1/2 in
  • Overall Length 11 in
  • Blade Orientation Perpendicular
  • Replaceable Handle Handle Not Replaceable
  • Face Shape Round
  • Features Traditional Handle
  • Head Finish Polished
  • Head Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list