!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRICK HAMMER, MILLED FACE, 11 1/2 IN, HEAD 3 IN HEAD 24 OZ, BLADE 4 X 1 19.50 IN, STEEL/HARDWOOD

BRICK HAMMER, MILLED FACE, 11 1/2 IN, HEAD 3 IN HEAD 24 OZ, BLADE 4 X 1 19.50 IN, STEEL/HARDWOOD

MARSHALLTOWN

BRICK HAMMER, MILLED FACE, 11 1/2 IN, HEAD 3 IN HEAD 24 OZ, BLADE 4 X 1 19.50 IN, STEEL/HARDWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRICK HAMMER, MILLED FACE, 11 1/2 IN, HEAD 3 IN HEAD 24 OZ, BLADE 4 X 1 19.50 IN, STEEL/HARDWOOD

BRICK HAMMER, MILLED FACE, 11 1/2 IN, HEAD 3 IN HEAD 24 OZ, BLADE 4 X 1 19.50 IN, STEEL/HARDWOOD

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.44 / EACH

EHC: EHC :
Min Qty 6 = $356.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHBH761
  • Mfr. Model # BH761
  • UNSPSC # 20111608
  • CATALOGUE PAGE # 348
  • Shipping Weight 0.93 lbs

Product Details

Cut, trim, and break bricks with this 11 1/2-inch hammer with a comfortable hardwood handle. This tool has a three-inch drop forged, high-grade steel head weighing 24 ounces with a milled face and a blade measuring four inches long and 1 19/50 inches wide.

Technical Specs

  • ItemBrick Hammer
  • Handle MaterialHardwood
  • Blade Length4 in
  • Blade Width1 19/50 in
  • FeaturesClean Bricks for any Masonry Project, Effortlessly Break, Trim
  • Head MaterialSteel
  • Hammer Type Brick Hammer
  • Head Weight 24 oz
  • Overall Length 11 1/2 in
  • Face Texture Milled
  • Head Length 3 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list