!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALF-MASK WITH DUAL CARTRIDGE CONNECTORS, BLACK, SILICONE, SMALL, THREADED, NIOSH

HALF-MASK WITH DUAL CARTRIDGE CONNECTORS, BLACK, SILICONE, SMALL, THREADED, NIOSH

NORTH

HALF-MASK WITH DUAL CARTRIDGE CONNECTORS, BLACK, SILICONE, SMALL, THREADED, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF-MASK WITH DUAL CARTRIDGE CONNECTORS, BLACK, SILICONE, SMALL, THREADED, NIOSH

HALF-MASK WITH DUAL CARTRIDGE CONNECTORS, BLACK, SILICONE, SMALL, THREADED, NIOSH

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON770030S
  • Mfr. Model # 770030S
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.67 lbs

Product Details

This 7700 series reusable small half-mask with dual cartridge connectors is made of silicone and comes in black. It has a standard headstrap with a polyethylene/polypropylene/elastic head harness and meets the NIOSH standard. The threaded half-mask is configured for cartridges, filters, a powered air-purifying respirator, and supplied air system.

Technical Specs

  • ItemHalf Mask Respirator
  • Head Harness MaterialElastic, Polyethylene, Polypropylene
  • Cartridges IncludedNo
  • NIOSH RatingNot Rated
  • Compatible with Brand and SeriesHoneywell North N-Series
  • Configured ForCartridges, Filters, PAPR, Supplied Air System
  • Disposable/ ReusableReusable
  • StandardsNIOSH
  • Facepiece Material Silicone
  • Mask Size S
  • Number of Cartridges Included 0
  • Series 7700
  • Respirator Connection Type Threaded
  • Mask Headstrap Type Standard
  • Colour Black
  • Includes None
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list