!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALF-MASK RESPIRATOR, SILICONE, BAYONET, S, REUSABLE, NIOSH, ADVANTAGE 420

HALF-MASK RESPIRATOR, SILICONE, BAYONET, S, REUSABLE, NIOSH, ADVANTAGE 420

MSA

HALF-MASK RESPIRATOR, SILICONE, BAYONET, S, REUSABLE, NIOSH, ADVANTAGE 420 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF-MASK RESPIRATOR, SILICONE, BAYONET, S, REUSABLE, NIOSH, ADVANTAGE 420

HALF-MASK RESPIRATOR, SILICONE, BAYONET, S, REUSABLE, NIOSH, ADVANTAGE 420

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10102182
  • Mfr. Model # 10102182
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 958
  • Shipping Weight 1.5 lbs

Product Details

This Advantage 420 reusable small half-mask respirator is made of silicone and comes in black. It has a Lycra polyester/polyoxymethylene/polypropylene head harness. The respirator has a bayonet connection, a cradle suspension, and an elastic strap. It meets the NIOSH 42 CFR 84 standard and is suitable for use with cartridges/filters.

Technical Specs

  • ItemHalf Mask Respirator
  • Head Harness MaterialLycra(R), Polyester, Polyoxymethylene, Polypropylene
  • Cartridges IncludedNo
  • NIOSH RatingNot Rated
  • Compatible with Brand and SeriesMSA Advantage Series
  • Configured ForCartridges, Filters
  • Disposable/ ReusableReusable
  • StandardsAS/NZS 1716:2003, NIOSH 42 CFR 84
  • Facepiece Material Silicone
  • Mask Size S
  • Number of Cartridges Included 0
  • Series Advantage 420
  • Respirator Connection Type Bayonet
  • Mask Headstrap Type Drop Down
  • Colour Black
  • Includes None
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list