!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE RESPIRATOR, TPE/NEOPRENE ELASTIC, M, FIXED, STANDARD, NIOSH, 1/BAG

DISPOSABLE RESPIRATOR, TPE/NEOPRENE ELASTIC, M, FIXED, STANDARD, NIOSH, 1/BAG

3M

DISPOSABLE RESPIRATOR, TPE/NEOPRENE ELASTIC, M, FIXED, STANDARD, NIOSH, 1/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE RESPIRATOR, TPE/NEOPRENE ELASTIC, M, FIXED, STANDARD, NIOSH, 1/BAG

DISPOSABLE RESPIRATOR, TPE/NEOPRENE ELASTIC, M, FIXED, STANDARD, NIOSH, 1/BAG

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.82 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM52P71
  • Mfr. Model # 52P71
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 957
  • Shipping Weight 0.65 lbs

Product Details

This 5000-series medium disposable respirator for paint projects is made of thermoplastic elastomer/neoprene elastic and comes in grey. It meets the NIOSH standard and has a fixed connection. The respirator includes two pre-filters, two retainers, and two attached organic vapour cartridges. It has a standard mask headstrap and there is one respirator in the bag.

Technical Specs

  • ItemHalf Mask Respirator Kit
  • Head Harness MaterialNeoprene Elastic, Thermoplastic Elastomer
  • Cartridges IncludedYes
  • NIOSH RatingOrganic Vapor (OV), P95
  • Series5000
  • Disposable/ ReusableDisposable
  • Configured ForCartridges, Filters
  • ColourGrey
  • Facepiece Material Thermoplastic Elastomer
  • Mask Size M
  • Number of Cartridges Included 4
  • Includes (2) Organic Vapor (OV) Cartridge, (2) P95 Filter, (2) Filter Retainer
  • Compatible with Brand and Series 3M 5000 Series
  • Respirator Connection Type Fixed
  • Mask Headstrap Type Standard
  • Standards NIOSH TC-84A-1351, OSHA 29 CFR 1910.134
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list