HAIRNET, GENERAL USE, 1/8 IN APERTURE, POLYESTER, WHITE, 24 IN, 100 PK
HAIRNET, GENERAL USE, 1/8 IN APERTURE, POLYESTER, WHITE, 24 IN, 100 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hairnet, Size Universal, White, Diameter 24 In., Lightweight Polyester-Mesh, Package Quantity 100
Technical Specs
- ItemHairnet
- Diameter24 in
- MaterialPolyester
- Quantité par paquet100
- Anti-StaticNo
- Garment StyleHairnet
- Colour White
- Latex-Free No
- Metal Detectable No
- Packaging Bag
- Size L
Alternate Products
-
EMERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.14
/ BAG
-
B2
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.77
/ BAG
Related Products
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.76
/ each
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.35
/ each
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$276.48
/ each
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.63
/ each
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$470.28
/ each
-
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
507,35 $
/ each