!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAIRNET DISPENSER,CLEAR,12 1/4 IN H

HAIRNET DISPENSER,CLEAR,12 1/4 IN H

APPROVED VENDOR

HAIRNET DISPENSER,CLEAR,12 1/4 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAIRNET DISPENSER,CLEAR,12 1/4 IN H

HAIRNET DISPENSER,CLEAR,12 1/4 IN H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS4GMT4
  • Mfr. Model # 4GMT4
  • UNSPSC # 53131625
  • CATALOGUE PAGE # 943
  • Shipping Weight 3.9 lbs

Product Details

This clear hairnet dispenser is made out of PETG plastic. It includes mounting hole nine inches from centre to centre, 1½ inches from centre of the hole to the top and features convenient one-handed access.

Technical Specs

  • ItemHairnet Dispenser
  • Dimensions12 1/4 in H x 11 3/4 in W x 5 5/8 in D
  • Dispenser Layout1 Compartment
  • Dispenser TypeHinged Top
  • Overall Depth5 5/8 in
  • Overall Width11 3/4 in
  • Center-to-Center Mounting Hole Spacing9 in
  • For Use WithBeard Nets, Boot Covers, Bouffant Caps, Hairnets, Shoe Covers
  • Mounting LocationCountertop, Table, Wall
  • Material PETG Plastic
  • Dispenser Features 1-Handed Access
  • Dispenser Style General Purpose, Stack
  • Capacity 144 Beard Covers, 144 Bouffant Caps, 144 Hairnets,72 Pair Shoe/Boot Covers
  • Overall Height 12 1/4 in
  • Dispenser Contains Bulk Hairnets, Bulk Shoe Covers, Hairnet Box, Shoe Cover Box
  • Colour Clear
  • Includes Mounting Hole 9 in from Center to Center, 1-1/2 in from Center of the Hole to the Top
  • Number of Compartments 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list