HIGH TENSION HACKSAW, 12 IN BLADE L, BI-METAL, 16 IN OVERALL L, 24, RUBBER
HIGH TENSION HACKSAW, 12 IN BLADE L, BI-METAL, 16 IN OVERALL L, 24, RUBBER
LENOX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hacksaw frame. Rectangular steel crossbar, 45 degrees blade holder pins for flush cutting, blade tension lever folds away. Tensions to 30,000 PSI.
Technical Specs
- ItemHigh Tension Hacksaw
- Blade MaterialBi-Metal
- Blade Width1/2 in
- Cutting Edge TypeSerrated
- Hand Saw ApplicationMetal
- Handle MaterialRubber
- IncludesBlade
- Overall Length16 in
- Teeth per Inch24 TPI
- Non-SparkingNon-Sparking
- Blade Length 12 in
- Blade Thickness 0.03125 in
- Cutting Action Straight
- Features Comfortable Grips, Convenient Blade Storage, Convert to A Jab Saw
- Handle Colour Blue
- Handle Style D-Grip
- Material Application Metal, Plastic, PVC
- Replaceable Blade Replaceable Blade
- Tooth Grind Positive Rake
- Country of Origin China
(subject to change)
Alternate Products
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.99
/ EACH
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.41
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.00
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.36
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.52
/ EACH
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$313.66
/ PACKAGE
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$318.50
/ PACKAGE
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$309.88
/ PACKAGE
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.90
/ PACKAGE
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.01
/ PACKAGE
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.89
/ PACKAGE