!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAC MOTOR PSC 1/20 HP 1550 208-230V

HAC MOTOR PSC 1/20 HP 1550 208-230V

DAYTON

HAC MOTOR PSC 1/20 HP 1550 208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAC MOTOR PSC 1/20 HP 1550 208-230V

HAC MOTOR PSC 1/20 HP 1550 208-230V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3RCY2
  • Mfr. Model # 71903584M
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Product Details

1/20 HP,1,550 Nameplate RPM,208-230 Voltage,Full Load Amps 0.37-0.32,Rotation CW/CCW,Shaft Dia. 5/16 po

Technical Specs

  • ItemHVAC Motor
  • Nameplate RPM1,550 RPM
  • Voltage208-230V AC
  • Frame3.3
  • Shaft Dia.5/16 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Includes3 MFD 370V AC Capacitor
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignTotally Enclosed Air Over
  • PhaseSingle
  • Ins. ClassB
  • Capacitor RequiredCapacitor Included
  • Duty CycleContinuous
  • Motor Shaft DesignFlat
  • Mounting Stud Pattern2 in x 2 in
  • StandardsCSA Certified (244617), UL Recognized (E37403)
  • Usable @ 208VUsable at 208V
  • HP 1/20 hp
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Shaft Length 2 1/2 in
  • Motor Bearings Ball
  • Full Load Amps 0.4 to 0.3 A
  • Length Less Shaft 3 11/16 in
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Service Factor 1
  • Body Dia. 3 5/16 in
  • Cord Length 20 in
  • Hz 60/50 Hz
  • Mounting Stud Location Both Ends
  • Number of Shafts 1
  • Usable @ 200V Not Usable at 200V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list