!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
H3 LIGHTWEIGHT OIL,1 QUART BOTTLE

H3 LIGHTWEIGHT OIL,1 QUART BOTTLE

SUPER LUBE

H3 LIGHTWEIGHT OIL,1 QUART BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
H3 LIGHTWEIGHT OIL,1 QUART BOTTLE

H3 LIGHTWEIGHT OIL,1 QUART BOTTLE

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC60032
  • Mfr. Model # 60032
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • SeriesH3 Lightweight Oil
  • ISO Viscosity Grade68
  • Base OilMineral
  • NSF RatingH3 Food Grade
  • Min. Operating Temp.10 Degrees F
  • Viscosity Index110
  • Pour Point15 Degrees F
  • ColourTranslucent Clear
  • StandardsNSF H3, Meets USDA H3 Guidelines
  • Four-Ball WearNot Specified
  • CFM at Max. S.P.Not Specified
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade 20
  • Container Size 1 qt
  • Lubricant Additives Mineral Oil
  • Max. Operating Temp. 450 Degrees F
  • Flash Point 380 Degrees F
  • Container Style Bottle
  • Timken OK Load Not Specified
  • Application Conveyers, Direct Food Equipment Lubricant, Enclosed Chains, Food Grade Chain Lubricant, General Light Oil Applications, Meat Hook Lubricant, Metal Protectant, Oil Feeder
  • Specific Gravity 0.858 - 0.872 at 77 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list