!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GOGGLES, TRADITIONAL, PVC/PC, ANTI-FOG, GREEN/CLEAR, UNIVERSAL, UNISEX

SAFETY GOGGLES, TRADITIONAL, PVC/PC, ANTI-FOG, GREEN/CLEAR, UNIVERSAL, UNISEX

CONDOR

SAFETY GOGGLES, TRADITIONAL, PVC/PC, ANTI-FOG, GREEN/CLEAR, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, TRADITIONAL, PVC/PC, ANTI-FOG, GREEN/CLEAR, UNIVERSAL, UNISEX

SAFETY GOGGLES, TRADITIONAL, PVC/PC, ANTI-FOG, GREEN/CLEAR, UNIVERSAL, UNISEX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VCF7
  • Mfr. Model # 4VCF7
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These Platoon universal traditional safety goggles with 99.9% UV protection have a polyvinyl chloride frame that comes in green. They Have an anti-fog ani-scratch polycarbonate clear lens with indirect venting. These general purpose dielectric unisex glasses have an elastic band material, a polyvinyl chloride nose bridge, and an operating temperature from -5 to 50 degrees Celsius.

Technical Specs

  • ItemSafety Goggles
  • Band MaterialElastic
  • Eyewear SizeStandard
  • Frame StyleTraditional
  • Includes Anti-Fog Lens CoatingYes
  • Includes Brow LiningNo
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI
  • Welding Shade DesignationNot Rated for Welding Use
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection Yes
  • Frame Colour Green
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Colour Clear
  • Metal Detectable No
  • Series Platoon
  • Venting Type Indirect
  • X-Ray Detectable No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list