General Purpose Hand Truck,P Handle
General Purpose Hand Truck,P Handle
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Load Capacity 500 lb., Handle Type Continuous Frame Loop, Noseplate Depth 7-1/2 In., Noseplate Width 13-3/4 In., Overall Height 52 In., Overall Width 21 In., Overall Depth 18 In., Wheel Type Hard Rubber, Wheel Diameter 10 In., Wheel Width 2 In., Material Stainless Steel, Colour Silver
Technical Specs
- ItemCorrosion-Resistant Stainless Steel General Purpose Hand Truck
- Nose Plate Depth7 1/2 in
- Nose Plate TypeSolid Straight
- Nose Plate ProfileStandard
- Frame MaterialStainless Steel
- Includes Wheel FendersWithout Wheel Fenders
- Handle TypeContinuous Frame Loop
- Axle-Mounted Wheel TypeSemipneumatic
- Caster/Wheel Configuration(2) Axle-Mounted
- Brake TypeNo Caster Brake
- Non-Marking Casters/WheelsNo
- Includes Foot AssistWithout Foot Assist
- Includes Load ProtectorWithout Load Protector
- Overall Depth18 1/2 in
- Overall Width17 in
- Load Capacity 500 lb
- Nose Plate Width 13 3/4 in
- Nose Plate Material Stainless Steel
- Nose Plate Thickness 1/32 in
- Frame Type Rounded Back
- Handle Height 51 5/8 in
- Axle-Mounted Wheel Dia. 10 in
- Axle-Mounted Wheel/Tread Material Rubber
- Caster/Wheel Mounting Location 2-Wheel
- Non-Marking Axle-Mounted Wheels No
- Colour Silver
- Includes Lever Pushoff Without Lever Pushoff
- Includes Stair Climber Without Stair Climber
- Overall Height 52 in