ENTRANCE MAT, WAFFLE, OUTDOOR, HEAVY, 3 X 4 FT, ⅜ IN THICK, PP/RUBBER, BEVELED EDGE
ENTRANCE MAT, WAFFLE, OUTDOOR, HEAVY, 3 X 4 FT, ⅜ IN THICK, PP/RUBBER, BEVELED EDGE
GUZZLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grey 166 Guzzler entrance mat has a rubber backing. It measures 3 feet x 4 feet and is 3/8 inch thick. It also features a beveled edge, a waffle surface, and is abrasion resistant. In addition, it is for use in entranceways, hotels, lobbies, schools, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Rubber
Crush Resistant Yes
Face Material Weight 26 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 3 ft
Resistance Properties Abrasion Resistant
Standards ASTM D2859
Surface Application Drying, Scraping
Thickness 3/8 in
Reversible No
Welding Safe No
Application Entranceways, Hotels, Lobbies, Schools
Colour Grey
Edge Style Bevelled
Indoor/Outdoor Outdoor
Mat Type Entrance Mat
Overall Length 4 ft
Printed Image or Message None
Series 166 Guzzler
Stripe Pattern Solid
Surface Design Waffle
Traffic Type Heavy
Country of Origin India
(subject to change)