!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUN WATER

GUN WATER

GUARDAIR

GUN WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN WATER

GUN WATER

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDR79WG
  • Mfr. Model # 79WG
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 1576
  • Shipping Weight 3.9 lbs

Product Details

Combines the use of compressed air and municipal water supply to deliver superior cleaning results. Features an 18 inch extension wand with insulated grip, water adjustment and shut off valve and precision air volume control. Flow rate: 22 GPH @ 15 SCFM.

Technical Specs

  • ItemWater Jet Cleaning Gun
  • Syphon Flow Rate22 gph
  • Nozzle Length1 in
  • Air Inlet SizeNPT
  • Air Inlet Gender1/4 in
  • Air Outlet Size3/8 in
  • Extension Size18 in
  • Sound Level35 dBA
  • Nozzle FeaturesAluminum Safety Nozzle Tip
  • ApplicationCleaning Farm and Construction Equipment, Automobiles, Trucks or Livestock
  • IncludesHanging Hook, Air Volume Control, Water Shutoff Valve, 18" Stainless Steel Extension With Insulated Grip, Aluminium Safety Nozzle Tip
  • Overall Width6 5/8 in
  • Tool BrandGuardair
  • Syphon Mechansim Garden Hose Compatible
  • Compatible Liquids Air, Water
  • Air Consumption 15 CFM
  • Air Inlet Type 1/4 in NPT Female
  • Air Inlet Female
  • Body Style Pistol Grip
  • Maximum Inlet Pressure 120 psi
  • Nozzle Aluminium Tip
  • Nozzle Tip Material Aluminum
  • Body Material Cast Aluminium
  • Overall Length 20 in
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list