!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIXED RATIO TWO-PART APPLICATOR, FLEXANE, FOR 400 ML CARTRIDGE

FIXED RATIO TWO-PART APPLICATOR, FLEXANE, FOR 400 ML CARTRIDGE

DEVCON

FIXED RATIO TWO-PART APPLICATOR, FLEXANE, FOR 400 ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FIXED RATIO TWO-PART APPLICATOR, FLEXANE, FOR 400 ML CARTRIDGE

FIXED RATIO TWO-PART APPLICATOR, FLEXANE, FOR 400 ML CARTRIDGE

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,100.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC15043
  • Mfr. Model # 15043
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1251
  • Shipping Weight 4.75 lbs

Product Details

Flexane fast cure rubber repair liquid is available in a convenient 400 mL cartridge for fast and economical repairs. Tack-free in just 30 minutes, eight minute working time, functional cure in 1-1/2 hours, and a toughened urethane formulation.

Technical Specs

  • ItemFixed Ratio Two-Part Applicator
  • For Container TypeDual-Cartridge
  • Housing MaterialMetal
  • Product TypeDual-Cartridge Manual
  • FeaturesEliminates Premixing, Ensures Precise Bead Control
  • Nozzle TypeMixing Nozzle
  • For Container Size 400 mL
  • Housing Colour Grey
  • Mixing Ratio 4:1
  • Series Flexane
  • For Use With 400 mL Cartridges
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list