!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUN LEVER HD 21OZ CAPACITY 27-3/4IN

GUN LEVER HD 21OZ CAPACITY 27-3/4IN

LINCOLN

GUN LEVER HD 21OZ CAPACITY 27-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN LEVER HD 21OZ CAPACITY 27-3/4IN

GUN LEVER HD 21OZ CAPACITY 27-3/4IN

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $407.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC1035
  • Mfr. Model # 1035
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

Lever type precision high pressure and volume grease gun with an exclusive toggle mechanism design. All-weather use - zinc plated gun barrel and handle, black enamel head for rust and corrosion resistance.

Technical Specs

  • ItemLever Type with Rubber Grip
  • Grease Gun Handle StyleLever
  • Strokes per Oz.25.0
  • Cartridge Capacity14-1/2 oz.
  • Pipe Length6 in
  • Tube MaterialMetal
  • Variable Stroke / Full StrokeFull Stroke
  • For Use With21 oz. Bulk, 14-1/2 oz. Cartridge or Grease Transfer Pump
  • FeaturesExclusive Toggle Mechanism Design Uses Compound Leverage for High-pressure Pumping with Little Effort, Equipped with Filler Nipple for Fast Refill From Lincoln Filler Pump
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Nozzle Extension Type Rigid Pipe
  • Max. Operating Pressure 7,000 PSI
  • Bulk Capacity 21 oz.
  • Tube Colour Silver
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Tool Length 27-1/4"
  • Application Heavy-Duty Greasing Applications
  • Includes Large Capacity Barrel and Filler Nipple for Fast Refills

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list