Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
GUN GREASE HD PISTOL GRIP W/FLEX HO
GUN GREASE HD PISTOL GRIP W/FLEX HO
LINCOLN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemGrease Gun
- Grease Gun Handle StylePistol Grip
- Strokes per Oz.56.0
- Cartridge Capacity14-1/2 oz.
- Hose Length18"
- Tube MaterialMetal
- Variable Stroke / Full StrokeFull Stroke
- For Use WithBulk
- Includes18" Flex Hose Extension and Coupler
- Grease Gun Loading Method Cartridge, Bulk
- Nozzle Extension Type Flex Hose
- Max. Operating Pressure 6,000 PSI
- Bulk Capacity 16 oz
- Tube Colour Black
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Tool Length 15-1/2"
- Features Heavy-Duty Steel Barrel, Electro-Static, Corrosion-Resistant Finish and Non-Slip Knurling
- Country of Origin India
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.10
/ EACH
-
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.99
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.24
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.39
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.83
/ EACH
Related Products
-
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.56
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.20
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All