!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPLE RATIO TWO-PART APPLICATOR, FIXMASTER, FOR 450 ML/600 ML CARTRIDGE

MULTIPLE RATIO TWO-PART APPLICATOR, FIXMASTER, FOR 450 ML/600 ML CARTRIDGE

LOCTITE

MULTIPLE RATIO TWO-PART APPLICATOR, FIXMASTER, FOR 450 ML/600 ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPLE RATIO TWO-PART APPLICATOR, FIXMASTER, FOR 450 ML/600 ML CARTRIDGE

MULTIPLE RATIO TWO-PART APPLICATOR, FIXMASTER, FOR 450 ML/600 ML CARTRIDGE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $377.00 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1093981
  • Mfr. Model # 1093981
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1238
  • Shipping Weight 4.7 lbs

Product Details

This fixmaster multiple ratio two-part applicator features comfort grip handle, thumb activated pressure release, heat treated piston rod, smooth and includes mixing nozzle. In addition, it is for use with dual 300 ml x 150 ml cartridges, dual 300 ml x 300 ml cartridges.

Technical Specs

  • ItemMultiple Ratio Two-Part Applicator
  • For Container TypeDual-Cartridge
  • Mixing Ratio1:1, 2:1
  • SeriesFixmaster
  • FeaturesComfort Grip Handle, Thumb Activated Pressure Release, Heat Treated Piston Rod, Smooth
  • Nozzle TypeStatic Mix
  • For Container Size 450 mL, 600 mL
  • Housing Colour Red
  • Product Type Dual-Cartridge Manual
  • Includes Mixing Nozzle
  • For Use With Dual 300 mL x 150 mL Cartridges, Dual 300 mL x 300 mL Cartridges
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list