!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL THERMOSTAT GUARD, HINGED, SILVER, RING BASE, SINGLE WALL

UNIVERSAL THERMOSTAT GUARD, HINGED, SILVER, RING BASE, SINGLE WALL

APPROVED VENDOR

UNIVERSAL THERMOSTAT GUARD, HINGED, SILVER, RING BASE, SINGLE WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL THERMOSTAT GUARD, HINGED, SILVER, RING BASE, SINGLE WALL

UNIVERSAL THERMOSTAT GUARD, HINGED, SILVER, RING BASE, SINGLE WALL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE13J046
  • Mfr. Model # 13J046
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1910
  • Shipping Weight 2.04 lbs

Product Details

This universal thermostat guard includes mounting hardware, and is made of stainless steel. It is silver-coloured, measures 6¼ inch width. This universal thermostat guard a polished cover, base, and ring finish.

Technical Specs

  • ItemUniversal Thermostat Guard
  • Cover TypeHinged
  • Inside Depth3 3/8 in
  • Inside Width5 11/16 in
  • Mounting DirectionHorizontal or Vertical
  • Outside Height8 7/16 in
  • Thermostat Guard Cover ColourSilver
  • Cover Gauge36 ga
  • IncludesMounting Hardware
  • Number of Keys2
  • ShapeRectangle
  • Thermostat Guard Base ColourSilver
  • Base Type Ring Base
  • Guard Construction Single Wall
  • Inside Height 7 7/8 in
  • Material Stainless Steel
  • Outside Depth 3 11/16 in
  • Outside Width 6 1/4 in
  • Base Gauge 36 ga
  • Finish Polished Cover, Base, and Ring
  • Includes Baseplate Baseplate Not Included
  • Replacement Keys Manufacturer Model Number LTK01
  • Tamper Resistant Tamper Resistant
  • Thermostat Guard Ring Colour Silver
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list