UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL
UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Universal thermostat guard, inside height 8-3/8 inches, inside depth 3 inches, inside width 5-7/8 inches, outside depth 3-3/8 inches, outside height 9-9/16 inches, outside width 7-1/16 inches. Finish box, base and ring: off white. Material high impact plastic, not hinged. Mount horizontal or vertical. Includes box, solid and ring base, mounting hardware, 2 keys.
Technical Specs
Item Universal Thermostat Guard
Cover Type Snap-On
Inside Depth 3 in
Inside Width 5 7/8 in
Mounting Direction Horizontal or Vertical
Outside Height 9 5/8 in
Thermostat Guard Cover Colour Off-White
Includes Mounting Hardware
Number of Keys 2
Shape Rectangle
Thermostat Guard Base Colour Off-White
Base Type Ring Base, Solid Base
Guard Construction Double Wall
Inside Height 8 3/8 in
Material Plastic
Outside Depth 3 3/8 in
Outside Width 7 3/16 in
Finish Cover, Base, and Ring Off-White
Includes Baseplate Baseplate Included
Replacement Keys Manufacturer Model Number 012K
Tamper Resistant Tamper Resistant
Thermostat Guard Ring Colour Off-White
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.07
/ EACH