!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL

UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL

APPROVED VENDOR

UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL

UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4E647
  • Mfr. Model # 4E647
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1910
  • Shipping Weight 1.05 lbs

Product Details

Universal thermostat guard, inside height 6-1/16 inches, inside depth 2-5/8 inches, inside width 5-1/16 inch, outside depth 3 inches, outside height 7-1/4 inches, outside width 6-1/4 inches. Finish box, base and ring, off white. Material high impact plastic, not hinged. Mount horizontal or vertical. Includes box, solid and ring base. Mounting hardware, 2 keys.

Technical Specs

  • ItemUniversal Thermostat Guard
  • Cover TypeSnap-On
  • Inside Depth2 5/8 in
  • Inside Width5 1/16 in
  • Mounting DirectionHorizontal or Vertical
  • Outside Height7 5/16 in
  • Thermostat Guard Cover ColourOff-White
  • IncludesMounting Hardware
  • Number of Keys2
  • ShapeRectangle
  • Thermostat Guard Base ColourOff-White
  • Base Type Ring Base, Solid Base
  • Guard Construction Double Wall
  • Inside Height 6 1/16 in
  • Material Plastic
  • Outside Depth 3 in
  • Outside Width 6 5/16 in
  • Finish Cover, Base, and Ring Off-White
  • Includes Baseplate Baseplate Included
  • Replacement Keys Manufacturer Model Number 012K
  • Tamper Resistant Tamper Resistant
  • Thermostat Guard Ring Colour Off-White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list