UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL
UNIVERSAL THERMOSTAT GUARD, SNAP-ON, OFF-WHITE, RING BASE/SOLID BASE, DOUBLE WALL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Mount horizontally or vertically. Designed to protect virtually any thermostat. Each cover comes with 2 keys. High impact plastic (ring base, solid wall plate, and mounting hardware included). Probe-resistant models have double-wall design to prevent tampering.
Technical Specs
Item Universal Thermostat Guard
Cover Type Snap-On
Inside Depth 2 1/4 in
Inside Width 4 7/16 in
Mounting Direction Horizontal or Vertical
Outside Height 5 5/8 in
Thermostat Guard Cover Colour Off-White
Includes Mounting Hardware
Number of Keys 2
Shape Rectangle
Thermostat Guard Base Colour Off-White
Base Type Ring Base, Solid Base
Guard Construction Double Wall
Inside Height 4 7/16 in
Material Plastic
Outside Depth 2 5/8 in
Outside Width 5 5/8 in
Finish Cover and Ring Clear, Base Off-White
Includes Baseplate Baseplate Included
Replacement Keys Manufacturer Model Number 012K
Tamper Resistant Tamper Resistant
Thermostat Guard Ring Colour Off-White
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.99
/ EACH