!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CEILING FAN GUARD, 4C721/4C855/4C856/4F424/4F425, 61 IN GUARD DIAMETER, STEEL, 40032

CEILING FAN GUARD, 4C721/4C855/4C856/4F424/4F425, 61 IN GUARD DIAMETER, STEEL, 40032

DAYTON

CEILING FAN GUARD, 4C721/4C855/4C856/4F424/4F425, 61 IN GUARD DIAMETER, STEEL, 40032 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING FAN GUARD, 4C721/4C855/4C856/4F424/4F425, 61 IN GUARD DIAMETER, STEEL, 40032

CEILING FAN GUARD, 4C721/4C855/4C856/4F424/4F425, 61 IN GUARD DIAMETER, STEEL, 40032

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $510.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2JFX8
  • Mfr. Model # 40032
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.38 lbs

Product Details

This ceiling fan guard is made of steel. This ceiling fan guard is designed for use with the following applications: 4C721, 4C855, 4C856, 4F424, and 4F425.

Technical Specs

  • ItemCeiling Fan Guard
  • For Use With4C721, 4C855, 4C856, 4F424, 4F425
  • MaterialSteel
  • Gauge6 ga
  • Product TypeCeiling Fan Guard
  • Fan Accessory Type Ceiling Fan Guard
  • Guard Dia. 61 in
  • Fan Accessory Finish Nickel Chrome
  • Mounts Directly to Ceiling
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories