GROUT FLOAT, SQUARE BLADE/ROUND, WOOD HANDLE, RUBBER, 12 X 4 IN
GROUT FLOAT, SQUARE BLADE/ROUND, WOOD HANDLE, RUBBER, 12 X 4 IN
QEP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rubber float has a width of 4 inch, and a length of 9 inch, and is compatible with concrete. The plastic handle is seven inches long. It features lightweight. In addition, it is made of rubber. This rubber float is designed for: handle.
Technical Specs
Item Rubber Float
Blade Material Rubber
Blade Thickness 0.06 in
Features Lightweight
Handle Material Plastic
Overall Length 9 in
Backing Material Aluminum
Blade Shape Square
Compatible Primary Material Concrete
Handle Length 7 in
Included Hardware Handle
Overall Width 4 in
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.59
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.59
/ each