!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUT BRUSH HEAD, STIFF, POLYESTER, 8⅞ IN BRUSH L, 1 7/16 IN HEAD W, WHITE

GROUT BRUSH HEAD, STIFF, POLYESTER, 8⅞ IN BRUSH L, 1 7/16 IN HEAD W, WHITE

VIKAN

GROUT BRUSH HEAD, STIFF, POLYESTER, 8⅞ IN BRUSH L, 1 7/16 IN HEAD W, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUT BRUSH HEAD, STIFF, POLYESTER, 8⅞ IN BRUSH L, 1 7/16 IN HEAD W, WHITE

GROUT BRUSH HEAD, STIFF, POLYESTER, 8⅞ IN BRUSH L, 1 7/16 IN HEAD W, WHITE

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC70405
  • Mfr. Model # 70405
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This brush head is colour coded, along with polyester bristles, is resistant to acid, chemical, temperature, and has a European thread. This brush head has stiff bristles, plus it has a 8 7/8-inch brush length.

Technical Specs

  • ItemBrush Head
  • Bristle MaterialPolyester
  • Bristle FirmnessStiff
  • Chemical ResistantChemical Resistant
  • FDA CompliantFDA Compliant
  • Colour Coding SystemColour Coded
  • Connection Thread TypeEuropean
  • Head Width1 7/16 in
  • Tool Type Grout Brush Head
  • Brush Length 8 7/8 in
  • Bristle Colour White
  • Temperature Resistant Temperature Resistant
  • Acid Resistant Acid Resistant
  • Bristle Length 1 5/8 in
  • Handle Connection Type Threaded
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list