!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRAPER MAT, OUTDOOR, HEAVY TRAFFIC, ECO-FRIENDLY, BLACK, 32 X 24 X 9/16 IN, RUBBER

SCRAPER MAT, OUTDOOR, HEAVY TRAFFIC, ECO-FRIENDLY, BLACK, 32 X 24 X 9/16 IN, RUBBER

EDGEWOOD

SCRAPER MAT, OUTDOOR, HEAVY TRAFFIC, ECO-FRIENDLY, BLACK, 32 X 24 X 9/16 IN, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER MAT, OUTDOOR, HEAVY TRAFFIC, ECO-FRIENDLY, BLACK, 32 X 24 X 9/16 IN, RUBBER

SCRAPER MAT, OUTDOOR, HEAVY TRAFFIC, ECO-FRIENDLY, BLACK, 32 X 24 X 9/16 IN, RUBBER

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGGFM222432
  • Mfr. Model # GFM222432
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Product Details

Scrape heavy soil and snow off footwear in heavy traffic areas with this rubber scraper mat. Its unique design utilizes rubber fingers to remove dirt from footwear. This 9/16-inch thick mat is made of 30% recycled content which is UV ray- and ozone-resistant and carries a five-year warranty. It has integrated edging and a total weight of 9.52 kilograms per metre squared. This black mat is 32 x 24 inches.

Technical Specs

  • ItemGritstop Finger Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialRubber
  • Crush ResistantYes
  • Indoor/OutdoorOutdoor
  • Mat TypeScraping
  • Overall Length32 in
  • Resistance PropertiesOzone Resistant, UV Resistant
  • Stripe PatternScraper Fingers
  • Surface DesignScraper Fingers
  • Thickness9/16 in
  • Reversible No
  • Welding Safe No
  • Application Outdoors, Vestibules
  • Colour Black
  • Edge Style Integrated
  • Launderable No
  • NFSI High Traction Certified No
  • Overall Width 24 in
  • Series GFM_2432
  • Surface Application Scraping
  • Surface Material Rubber
  • Traffic Type Heavy

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list