!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRIP GLOVE, UNCOATED, 10 OZ, 9 3/4 IN L, SZ 2X-LARGE/11, BROWN/GREEN, PR

GRIP GLOVE, UNCOATED, 10 OZ, 9 3/4 IN L, SZ 2X-LARGE/11, BROWN/GREEN, PR

IRONCLAD

GRIP GLOVE, UNCOATED, 10 OZ, 9 3/4 IN L, SZ 2X-LARGE/11, BROWN/GREEN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRIP GLOVE, UNCOATED, 10 OZ, 9 3/4 IN L, SZ 2X-LARGE/11, BROWN/GREEN, PR

GRIP GLOVE, UNCOATED, 10 OZ, 9 3/4 IN L, SZ 2X-LARGE/11, BROWN/GREEN, PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.21 / PAIR

EHC: EHC :
Min Qty 12 = $254.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2PGG06XXL
  • Mfr. Model # EXO2-PGG-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.325 lbs

Product Details

Get a secure grip when you rely on these uncoated 10-ounce gloves in a vibrant green and brown color combination. These gloves are sold by the pair, measure 9 3/4 inches long, and come in a size XX-large/11.

Technical Specs

  • ItemProject Grip Glove
  • EN 388 Rating3121
  • Knuckle Protection MaterialNeoprene
  • Glove Coating MaterialUncoated
  • Fabric Weight10 oz
  • Size- Alpha2XL
  • Glove Lining MaterialNylon
  • Glove FeaturesTPR Cuff Puller, TPR Hook and Loop Closure, Neoprene Knuckle Impact Protection
  • Silicone-FreeNo
  • Sold AsPair
  • Impact Protection CoverageKnuckle
  • Hand Protection Style Glove
  • Standards CE Category 2, EN 388:2003 3121
  • Glove Performance High Grip
  • Cuff Style Hook-and-Loop
  • Size- Numeric 11
  • Glove Length 9 3/4 in
  • Reversible No
  • Series Ironclad EXO
  • Pairs per Package 12
  • Colour Brown, Green
  • Palm Material Diamondclad Silicone
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list