GRINDER GUARD, TYPE-27, STEEL, 7 IN MAXIMUM WHEEL DIAMETER, FOR USE WITH GRINDERS
GRINDER GUARD, TYPE-27, STEEL, 7 IN MAXIMUM WHEEL DIAMETER, FOR USE WITH GRINDERS
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This type-27 grinder guard for a wheel diameter of seven inches is made of steel. It protects the grinder from dangerous debris and is for use with Milwaukee 6065-6, 6066-6, 6067-6, 6068-6, 6072, 6078, 6081-20, 6096, and 6098 grinders.
Technical Specs
Item Grinder Guard
For Use With Mfr. No. 6065-6, Mfr. No. 6066-6, Mfr. No. 6067-6, Mfr. No. 6068-6, Mfr. No. 6072, Mfr. No. 6078, Mfr. No. 6081-20, Mfr. No. 6096, Mfr. No. 6098
Compatible with Series 6080 Series
Features Type 27 Guard
Includes (1) Guard
For Maximum Wheel Diameter 7 in
Compatible with Manufacturer Part Number 6065-6, 6066-6, 6067-6, 6068-6, 6072, 6078, 6081-20, 6096, 6098
Application Protection From Dangerous Debris
Material Steel
Number of Pieces 1
Country of Origin United States
(subject to change)