!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE GRINDING DUST SHROUD, 8X8X3 IN, 4 TO 5 IN WHEEL DIA, FOR ANGLE GRINDERS

SURFACE GRINDING DUST SHROUD, 8X8X3 IN, 4 TO 5 IN WHEEL DIA, FOR ANGLE GRINDERS

MILWAUKEE

SURFACE GRINDING DUST SHROUD, 8X8X3 IN, 4 TO 5 IN WHEEL DIA, FOR ANGLE GRINDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE GRINDING DUST SHROUD, 8X8X3 IN, 4 TO 5 IN WHEEL DIA, FOR ANGLE GRINDERS

SURFACE GRINDING DUST SHROUD, 8X8X3 IN, 4 TO 5 IN WHEEL DIA, FOR ANGLE GRINDERS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-40-6100
  • Mfr. Model # 49-40-6100
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

This universal surface grinding dust shroud for a wheel diameter ranging from 4 to 5 inches measures 8 length x 8 width x 3 inches width. It fits collar diameters ranging from 1½ to 2 3/16 inches. The shroud has a minimum collar height of 5/16 inch and a minimum inset height of 9/32 inch. It is for use with small angle grinders.

Technical Specs

  • ItemGrinding Dust Shroud
  • Number of Pieces1
  • FeaturesDurable, Lightweight
  • For Wheel Dia.5 in
  • For Use With Small Angle Grinders
  • Application Surface Grinding
  • Includes 5 in Shroud
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories