DIE GRINDER, 0.3 HORSEPOWER, 30,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE
DIE GRINDER, 0.3 HORSEPOWER, 30,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Mini angle die grinder. Free speed of 28000 RPM. Lock-off throttle, built-in regulator, 1/4 inch and 6 mm collets.
Technical Specs
- ItemDie Grinder
- Horsepower0.3 hp
- Grinder OrientationStraight
- Air Inlet GenderFemale
- Air Inlet TypeNPT
- Tool StyleStraight
- Includes1/4 in Collet, 6 mm Collet
- Air Pressure90 psi
- Exhaust LocationFront
- Minimum Speed30,000 RPM
- Handle MaterialAluminum
- ApplicationGeneral Maintenance Application
- StandardsISO-28927-12
- Variable SpeedVariable Speed
- Duty Medium Duty
- Collet Size 1/4 in
- Air Inlet Connection Size 1/4 in
- Max. Speed 30,000 RPM
- Air Inlet 1/4 in NPT Female
- Kit Contents Bare Tool
- Power Source Air Powered
- Air Consumption 24 cfm
- Min. Hose Size 3/8 in
- Bearing Type Ball
- Overall Length 4 3/4 in
- Features Compact, Lightweight
- Tool Weight 0.8 lb
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
CHICAGO PNEUMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.03
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$207.38
/ EACH
Related Products
-
WIDIA METAL REMOVAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$306.89
/ EACH