!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, HEAVY DUTY

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, HEAVY DUTY

CHICAGO PNEUMATIC

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, HEAVY DUTY

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, HEAVY DUTY

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $949.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3000-600CR
  • Mfr. Model # CP3000-600CR
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1569
  • Shipping Weight 1.15 lbs

Product Details

Air Pencil Grinder, Industrial, Average CFM @ 15 Second Run Time 1.5, 6.0 CFM @ Full Load, 0.1 HP, Rear Exhaust Type, Twist Throttle, Variable Speed Yes, Min. Hose Size 3/8 In., Whip Hose I.D. 1/4 In., Hose Length 60 In., Air Inlet 1/4 In., Overall Length

Technical Specs

  • ItemPencil Grinder
  • Horsepower0.1 hp
  • Exhaust LocationRear
  • Air Inlet1/4 in NPT
  • Air Inlet TypeNPT
  • Whip Hose I.D.1/4 in
  • Brake TypeNone
  • Dust ManagementNone
  • Bearing TypeBall
  • Speed SettingVariable Speed
  • Power SourceAir Powered
  • Air Consumption6 cfm
  • Hose Length60 in
  • Housing MaterialSteel
  • Tool Weight0.3 lb
  • StandardsEN ISO 15744, ISO 20643
  • Duty Rating Heavy Duty
  • Collet Size 1/8 in
  • Max. Speed 60,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Kit Contents Bare Tool
  • Head Type Standard Head
  • Anti-Kickback Clutch Type None
  • Throttle Type Twist
  • Grip Style Barrel Grip
  • Variable Speed Variable Speed
  • Air Pressure 90 psi
  • Min. Hose Size 1/4 in
  • Overall Length 6 in
  • Features Great Durability, High Precision, Industrial Production Applications Pencil Grinder, Operator Comfort
  • Application Great Durability, High Precision, Industrial Production, Operator Comfort
  • Includes Silencer Hose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list