!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDERS, SAFETY LOCKING LEVER, INDUSTRIAL DUTY, 12000 RPM, 90 PSI, 9 5/8 IN, 1/2 IN, 3/8 IN

ANGLE GRINDERS, SAFETY LOCKING LEVER, INDUSTRIAL DUTY, 12000 RPM, 90 PSI, 9 5/8 IN, 1/2 IN, 3/8 IN

INGERSOLL RAND

ANGLE GRINDERS, SAFETY LOCKING LEVER, INDUSTRIAL DUTY, 12000 RPM, 90 PSI, 9 5/8 IN, 1/2 IN, 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDERS, SAFETY LOCKING LEVER, INDUSTRIAL DUTY, 12000 RPM, 90 PSI, 9 5/8 IN, 1/2 IN, 3/8 IN

ANGLE GRINDERS, SAFETY LOCKING LEVER, INDUSTRIAL DUTY, 12000 RPM, 90 PSI, 9 5/8 IN, 1/2 IN, 3/8 IN

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,535.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGG3A120RP105
  • Mfr. Model # G3A120RP105
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This angle grinder includes wrenches, piped exhaust, and an arbour measuring 5/8 inches to 11. It is industrial-duty with a safety locking lever and has a free speed of 12,000 RPM. It has a required pressure of 90 PSI, an overall length of 9 5/8 inches, and a minimum hose size of 1/2-inch. Its spindle size is 5/8 inches and its air inlet is 3/8 inches NPT.

Technical Specs

  • ItemGrinder
  • Max. Speed12,000 RPM
  • Lever TypeSafety Lock
  • Includes5/8"-11 Arbour, Piped Exhaust, Wrenches
  • Air Consumption55 cfm
  • Overall Length9 19/32 in
  • Handle MaterialComposite
  • Horsepower 1.4 hp
  • Air Inlet 3/8 in
  • Duty Industrial Duty
  • Min. Hose Size 3 19/32 in
  • Exhaust Location Rear
  • Tool Weight 4.7 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list