!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, HEAVY DUTY, NON FLAMMABLE/NON ACIDIC, ORANGE, 24 X 36.75 X 24 IN, 208 L, LIQUID

DEGREASER, HEAVY DUTY, NON FLAMMABLE/NON ACIDIC, ORANGE, 24 X 36.75 X 24 IN, 208 L, LIQUID

SPRAY NINE

DEGREASER, HEAVY DUTY, NON FLAMMABLE/NON ACIDIC, ORANGE, 24 X 36.75 X 24 IN, 208 L, LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, HEAVY DUTY, NON FLAMMABLE/NON ACIDIC, ORANGE, 24 X 36.75 X 24 IN, 208 L, LIQUID

DEGREASER, HEAVY DUTY, NON FLAMMABLE/NON ACIDIC, ORANGE, 24 X 36.75 X 24 IN, 208 L, LIQUID

SPRAY NINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,342.70 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRGC12545
  • Mfr. Model # C12545
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 504.0 lbs

Product Details

This 208-litre drum of heavy-duty, biodegradable degreaser removes heavy grease and grime. It is non-flammable, non-acidic, and contains no petroleum solvents. This water-based, orange degreaser has a flashpoint of greater than 93C or 200℉. This product has no harsh fumes, unpleasant odours, or abrasives. It is suitable for use on engines, stainless steel, chrome, and more. It measures 24 width x 36.75 height x 24 inches depth.

Technical Specs

  • ItemDegreaser
  • Container Size208 L
  • Ready to Use/ConcentratedReady-to-Use
  • Cleaner FormLiquid
  • NonflammableNonflammable
  • Butyl FreeButyl Free
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • pH ValueAlkalis
  • Standards29 CFR 1910.1200
  • Cleaner VOC RangeLow VOC
  • Product SeriesSpray Nine
  • FeaturesBiodegradable And VOC Compliant, Grease and Dirt, No Fumes or Unpleasant Odours, No Mixing Required Powerful Water-Based Formula, Non-Flammable, Powerful Formula Quickly Removes Heavy Duty Automotive Soils, Read-to-Use, Safe To Use
  • FragranceCitrus
  • Container Type Drum
  • Net Weight 228.61 kg
  • Recommended Dilution Ready-to-Use
  • VOC Content 0.50%
  • Biodegradable Biodegradable
  • Plastic Safe Plastic Safe
  • Application Conveyors, Engines, Grills, Industrial And Farm Equipment, Machinery, Mowers, Ovens, RVs, Tools, Trailers, Trunks, Vents, Walls and Floors, Work Benches
  • pH Level 8 to 11
  • Primary Chemical Sodium Metasilicate
  • NSF Rating Not Rated
  • Properties Biodegradable, Nonflammable
  • Flash Point Greater than 93 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list