!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL PURPOSE CLEANER, 946 ML BOTTLE, LIQUID, FOR ALL NONPOROUS SURFACE(S), READY TO USE

ALL PURPOSE CLEANER, 946 ML BOTTLE, LIQUID, FOR ALL NONPOROUS SURFACE(S), READY TO USE

GREEN WORKS

ALL PURPOSE CLEANER, 946 ML BOTTLE, LIQUID, FOR ALL NONPOROUS SURFACE(S), READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL PURPOSE CLEANER, 946 ML BOTTLE, LIQUID, FOR ALL NONPOROUS SURFACE(S), READY TO USE

ALL PURPOSE CLEANER, 946 ML BOTTLE, LIQUID, FOR ALL NONPOROUS SURFACE(S), READY TO USE

GREEN WORKS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.88 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO55868
  • Mfr. Model # 10055500558688
  • UNSPSC # 47000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.7 lbs

Product Details

This clear Greenworks series all-purpose cleaner has a lemon citrus fragrance, and is ready-to-use. It is designed for use on/with hard non-porous surfaces. This all-purpose cleaner comes in a trigger spray bottle container.

Technical Specs

  • ItemAll Purpose Cleaner
  • Container TypeTrigger Spray Bottle
  • FragranceLemon Citrus
  • Recommended DilutionReady-to-Use
  • Cleaner FormLiquid
  • ColourClear
  • pH ValueAlkaline
  • Rinse RequiredRinse Not Required
  • Net Weight2.077 lb
  • Surfaces for Use On Hard Non-Porous Surfaces
  • Container Size 946 mL
  • Ready to Use/Concentrated Ready-to-Use
  • Primary Chemical Citric Acid
  • Biodegradable Not Biodegradable
  • pH Level 11.3
  • Product Series Greenworks
  • Nonflammable Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list