!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREEN-LINK BOWL CLEANER,1 L,CA12

GREEN-LINK BOWL CLEANER,1 L,CA12

ZEP

GREEN-LINK BOWL CLEANER,1 L,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREEN-LINK BOWL CLEANER,1 L,CA12

GREEN-LINK BOWL CLEANER,1 L,CA12

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.55 / EACH

EHC: EHC :
Min Qty 12 = $162.60

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RANP84811C
  • Mfr. Model # P84811C
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • ItemBathroom Cleaner
  • Net Weight2.205 lb
  • Cleaner FormGel
  • Recommended DilutionReady to Use
  • Surfaces for Use OnCeramic, Porcelain Surfaces, Toilet Bowls, Urinals
  • NSF RatingNot Rated
  • ColourBlue
  • pH Level1
  • Container Size 1 L
  • Container Type Bottle
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Slight Mint
  • Rinse Required Yes
  • Product Series Green Link Bowl Cleaner
  • Features An Environmentally Friendly Cleaner Containing Xanthan, Pleasantly Scented
  • pH Value Acidic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list