!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREEN B MINING ALIGNMENT LASER-LONG

GREEN B MINING ALIGNMENT LASER-LONG

JOHNSON LEVEL & TOOL

GREEN B MINING ALIGNMENT LASER-LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREEN B MINING ALIGNMENT LASER-LONG

GREEN B MINING ALIGNMENT LASER-LONG

JOHNSON LEVEL & TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,346.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHL40-6262
  • Mfr. Model # 40-6262
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 400
  • Shipping Weight 5.93 lbs

Product Details

Intrinsically safe and MSHA approved. Used in above ground and underground operations. Green beam is 4 times more visible than red. Precision beam alignment. Self-cleaning threads. Milled flat on bottom. Large 12 mm optics."O" ring seal. Solid brass. Adjustable hanging brackets included.

Technical Specs

  • Laser Tool Product GroupingDot Lasers
  • Laser Usage EnvironmentInterior and Exterior
  • Leveling TypeManual Leveling
  • Number of Dots1
  • Laser ColourGreen
  • Accuracy+/-1/8" @ 100 ft.
  • Laser Class3A
  • Auto ShutoffNo
  • Plumb UpNo
  • Number of Plumb Vials0
  • Number of 45 Degree Vials0
  • Number of Scanning Modes1
  • Width1"
  • FeaturesExplosion Proof, Solid Brass, Dust and Waterproof, Hanging Tabs and Brackets, IP67
  • IncludesAdjustable Spad Hanging Tabs, (2) D Alkaline Batteries
  • Item Alignment Laser - Long Range
  • Laser Projection Horizontal
  • Number of Beams 1
  • Number of Lines 0
  • Range w/o Detector 3000 ft
  • IP Rating 67
  • Visual/Audible Indicators None
  • Plumb Down No
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Preset Angle None
  • Length 15"
  • Height 1"
  • Power Source (2) D Batteries
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list