!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE SUPER LITHIUM 35-LB.

GREASE SUPER LITHIUM 35-LB.

JET-LUBE

GREASE SUPER LITHIUM 35-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE SUPER LITHIUM 35-LB.

GREASE SUPER LITHIUM 35-LB.

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $714.70 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL31016
  • Mfr. Model # 31016
  • UNSPSC # 15121900
  • CATALOGUE PAGE # 1518
  • Shipping Weight 39.0 lbs

Technical Specs

  • ItemMultipurpose Grease Super Lithium
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourAmber
  • Min. Operating Temp.0 Degrees F
  • Flash Point430 Degrees F
  • Four-Ball Wear0.50mm
  • Timken OK LoadNot Specified
  • NLGI Grade 2
  • Container Size 5 gal.
  • Grease Thickener Lithium
  • Grease Container Cartridge
  • Max. Operating Temp. 300 Degrees F
  • Dropping Point 390 Degrees F
  • Specific Gravity 0.9
  • Application Cb-2 is Specifically Formulated for Use On Fast Running Bearings, Anti-Friction Bearings, Journals and All General Greasing Where A Single, Multi-Purpose Product is Desired for Economy, Simplification of Inventory and Greasing Equipment, Cb-2 Can Be Used
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list