!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE, CARTRIDGE, 14 OZ CONTAINER SIZE, 1,000 SUS VISCOSITY (SUS AT 100 F), 2

GREASE, CARTRIDGE, 14 OZ CONTAINER SIZE, 1,000 SUS VISCOSITY (SUS AT 100 F), 2

LUCAS OIL PRODUCTS

GREASE, CARTRIDGE, 14 OZ CONTAINER SIZE, 1,000 SUS VISCOSITY (SUS AT 100 F), 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE, CARTRIDGE, 14 OZ CONTAINER SIZE, 1,000 SUS VISCOSITY (SUS AT 100 F), 2

GREASE, CARTRIDGE, 14 OZ CONTAINER SIZE, 1,000 SUS VISCOSITY (SUS AT 100 F), 2

LUCAS OIL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.34 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DOW20005-30
  • Mfr. Model # 20005-30
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This Red "N" Tacky series grease is red.

Technical Specs

  • ItemGrease
  • Container TypeCartridge
  • NLGI Viscosity Grade2
  • Thickener TypeLithium
  • ColourRed
  • Additive IncludedExtreme-Pressure Additive
  • Net Weight1.0 lbs
  • Resistance PropertiesWater-Resistant
  • Timken OK Load60
  • Viscosity @ 100 Deg F1,000 SUS
  • For Use On Agriculture, Automotive, Industrial
  • Series Red "N" Tacky
  • Container Size 14 oz
  • ISO Viscosity Grade 2
  • Product Form Solid
  • Dropping Point 540 Degrees
  • Odour Mild Petroleum
  • Specific Gravity 0.90
  • Viscosity @ 100 Deg C 18 cSt
  • Viscosity Index 86
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list