!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE PUMP SYSTEM,120 LB./16 GAL.

GREASE PUMP SYSTEM,120 LB./16 GAL.

ARO

GREASE PUMP SYSTEM,120 LB./16 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE PUMP SYSTEM,120 LB./16 GAL.

GREASE PUMP SYSTEM,120 LB./16 GAL.

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,631.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KK64
  • Mfr. Model # LP2004-1-B
  • UNSPSC # 40151506
  • CATALOGUE PAGE # 1526
  • Shipping Weight 41.0 lbs

Technical Specs

  • ItemGrease Pump with Gun
  • Fits Container Size120 lb./16 gal. Drum
  • Pump Ratio50:1
  • Max. Pressure7500 psi
  • Grease TypeNLGI 1 & 2
  • MaterialCarbon Steel
  • ApplicationAutomotive grease
  • IncludesPump, Follower Plate, Drum Cover, Air Coupler/ Connector, 10 Feet Hose and High Pressure Gun, Inlet/Outlet-Primer 3/8
  • Air Motor Size 2"
  • Volume per Minute 9 lb
  • Consumption @ 100 PSI 16 cfm
  • Air Inlet 1/4-18 NPTF
  • Hose Length 10 ft.
  • Tube Dia. 1-1/2"
  • Features High-Flow Pump, Stall-Free, Ice-Free Air Motor Design
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories