!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE,LIQUID,AEROSOL CAN,283 G

GREASE,LIQUID,AEROSOL CAN,283 G

WD-40

GREASE,LIQUID,AEROSOL CAN,283 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE,LIQUID,AEROSOL CAN,283 G

GREASE,LIQUID,AEROSOL CAN,283 G

WD-40

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.33 / each

EHC: EHC :
Min Qty 12 = $207.96

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDF01285
  • Mfr. Model # 01285
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Lubricant ApplicationHeavy-Duty Lubricant
  • Lubricant BrandWD-40
  • Net Fill283 g
  • Lubricant BasePetroleum Solvents
  • Min. Operating Temp.-18 Degrees C
  • VOC Content24.16%
  • OdorlessNot Odorless
  • Flash PointGreater than 156 Degrees F
  • Operating Temp. Range-18 Degrees to 149 Degrees C
  • Lubricant Film Lubricant
  • Series Specialist(R)
  • Lubricant Container Aerosol Can
  • Primary Additive Petroleum
  • Max. Operating Temp. 149 Degrees C
  • Lubricant Colour White
  • Flammability Flammable
  • Standards ASTM D3233A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list