!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE INJECTOR,2 PCS,4.5 L,2 W,PK1

GREASE INJECTOR,2 PCS,4.5 L,2 W,PK1

DYNALINE

GREASE INJECTOR,2 PCS,4.5 L,2 W,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE INJECTOR,2 PCS,4.5 L,2 W,PK1

GREASE INJECTOR,2 PCS,4.5 L,2 W,PK1

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.62 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11124A
  • Mfr. Model # 11124A
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • ItemGrease Injector
  • Testing ApplicationPrecise application of grease
  • Number of Pieces2
  • Includes1 unit of Standard 18 ga Grease Injector and 1 units of Standard 21 ga Grease Injector
  • Overall Width2
  • Tool Type Grease Injector
  • Material Steel/Stainless Steel
  • Features Grease injectors are tools used to apply lubricant or grease to various components in machinery or vehicles. They typically have a nozzle or fitting that attaches to a grease gun, allowing for precise application of the grease. Grease injectors are commonly used in industrial, automotive, and agricultural settings.
  • Overall Length 4.5
  • Series Grease Injectors
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list