!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE GUN

GREASE GUN

WESTWARD

GREASE GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE GUN

GREASE GUN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4BY70
  • Mfr. Model # 4BY70
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item2-way Fill Grease Gun
  • Grease Gun Handle StyleLever
  • Strokes per Oz.28.0
  • Cartridge Capacity14-1/2 oz.
  • Pipe Length6 in
  • Tube MaterialSteel
  • Variable Stroke / Full StrokeFull Stroke
  • ApplicationFor 16 Ounces Bulk or 14 1/2 Ounces Cartridge
  • Grease Gun Loading Method Cartridge, Bulk
  • Nozzle Extension Type Rigid Pipe
  • Max. Operating Pressure 6,000 PSI
  • Bulk Capacity 16 oz
  • Tube Colour Black
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Tool Length 15-1/2"
  • Includes Pump Head, 6" Outlet Pipe, Removable Plug, Optional Filler Nipple, and Coupler
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms