!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE GUN PUSH 1 OZ. 8-1/2 IN.

GREASE GUN PUSH 1 OZ. 8-1/2 IN.

WESTWARD

GREASE GUN PUSH 1 OZ. 8-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE GUN PUSH 1 OZ. 8-1/2 IN.

GREASE GUN PUSH 1 OZ. 8-1/2 IN.

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW19XH24
  • Mfr. Model # 19XH24
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • ItemGrease Gun
  • Grease Gun Handle StylePush
  • Strokes per Oz.32.0
  • Bulk Capacity1 oz
  • Tube ColourBlack
  • Tether StyleStandard Tool (Accessory Needed for Tethering)
  • Tool Length8-1/2"
  • ApplicationEveryday Lubrication of Grease Fittings
  • IncludesUniversal connector
  • Grease Gun Loading Method Bulk
  • Nozzle Extension Type Rigid Pipe
  • Max. Operating Pressure 1,000 PSI
  • Pipe Length 3 1/2 in
  • Tube Material Steel
  • Volume per Stroke 0.031 oz
  • For Use With Grease up to NLGI 2
  • Features Push Type Grease Gun for Use with Bulk Grease Only, Compact Toolbox Size, Ideal for Greasing Impact Wrenches, Lawn Mowers, Chain Saws, Trailers, ATV's, Autos and Trucks, Comes Complete with Universal Connector
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories