!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE GUN 32 PRO PISTOL W/EXT

GREASE GUN 32 PRO PISTOL W/EXT

WESTWARD

GREASE GUN 32 PRO PISTOL W/EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE GUN 32 PRO PISTOL W/EXT

GREASE GUN 32 PRO PISTOL W/EXT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW15F201
  • Mfr. Model # 15F201
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 1519
  • Shipping Weight 2.85 lbs

Technical Specs

  • ItemPistol Grip Grease Gun
  • Grease Gun Handle StylePistol Grip
  • Strokes per Oz.56.0
  • Cartridge Capacity14-1/2 oz.
  • Pipe Length4 in
  • Tube MaterialSteel
  • Variable Stroke / Full StrokeFull Stroke
  • For Use With14 oz. Grease Cartridges
  • FeaturesOne hand Operation. Flip Follower Style Grease Gun Barrel
  • Grease Gun Loading Method Cartridge, Bulk
  • Nozzle Extension Type Rigid Pipe
  • Max. Operating Pressure 6,000 PSI
  • Bulk Capacity 16 oz.
  • Tube Colour Blue
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Volume per Stroke 0.50g
  • Application For Greasing Fittings with limited access
  • Includes Steel Block Nut on Grease Gun Head, 4" Steel Extn. Extn. & Coupler
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list